Shop All Cable Clamps & Clips
Meltric
45-4A15D LUG STRAIGHT THREADED
Mfr # 45-4A15D
Zoro # G401756749
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A15D
- Zoro # G401756749
- UPC # 784474662703
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | M |
Details
Color | Metal |
Material | Metal |
Description
LUG STRAIGHT THREADED METAL SIZE M,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- GAMPAK Strap Emt 2Hole 3/4" Bg3 (49821)
- Meltric Cable Clamps & Clips