Shop All Cable Clamps & Clips
Meltric
45-4A027 ANGLE ADAPTER 45 DEGREE
Mfr # 45-4A027
Zoro # G201756352
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 13 cu in
- Accessory Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A027
- Zoro # G201756352
- UPC # 784474620659
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Metal |
Interior Volume | 13 cu in |
Description
ANGLE ADAPTER 45 DEGREE METAL BLACK SIZE S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (31EG86)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- GAMPAK STRAP RIGID 2HOLE 1-1/4"" (49833)
- Meltric Cable Clamps & Clips