Shop All Pin & Sleeve Receptacles
Meltric
45-4800N-P80 INLET
Mfr # 45-4800N-P80
Zoro # G001756408
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 600 A
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 182.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4800N-P80
- Zoro # G001756408
- UPC # 784474618212
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG; 2/0 AWG to 777 MCM |
Use With Installation Accessory Size | S |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 600 A |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 182.1-07 |
Short Circuit Current Rating | 30 KA - WITHSTAND |
Number of Aux. Outputs | +2 AUX |
Hz | 60 Hz |
Terminal Connection | Prewired |
Terminal Type | Lug terminal |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Contact Configuration | N |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Auxiliary Contact Voltage Rating | 250VAC |
Auxiliary Contact Rating | 1A |
Impact Rating | IK08 |
Description
SP INLET POLY BLACK SIZE S IP 66/67 N 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (T5632-HGW)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P1010)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 17-18061 INLET (17-18061)
- Meltric Pin & Sleeve Receptacles