Shop All Pin & Sleeve Receptacles
Meltric
45-4400N-P80 RECEPTACLE
Mfr # 45-4400N-P80
Zoro # G401756497
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 600 A
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 182.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-4400N-P80
- Zoro # G401756497
- UPC # 784474639293
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG; 2/0 AWG to 777 MCM |
Use With Installation Accessory Size | S |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 600 A |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 182.1-07 |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Lug terminal |
Number of Aux. Outputs | +2 AUX |
Impact Rating | IK08 |
Contact Configuration | N |
Auxiliary Contact Voltage Rating | 250VAC |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Hz | 60 Hz |
Auxiliary Contact Rating | 1A |
Terminal Connection | Prewired |
Short Circuit Current Rating | 30 KA - WITHSTAND |
Description
SP RECEPTACLE POLY BLACK SIZE S IP 66/67 N 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- Meltric Pin & Sleeve Receptacles