Shop All Pin & Sleeve Receptacles
Meltric
45-44003-P80 RECEPTACLE
Mfr # 45-44003-P80
Zoro # G201756154
product price: $1,509.99
/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 600 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 182.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-44003-P80
- Zoro # G201756154
- UPC # 784474635103
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | S |
Wire Size | 14 AWG to 12 AWG; 2/0 AWG to 777 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 600 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 182.1-07 |
Short Circuit Current Rating | 30 KA - WITHSTAND |
Impact Rating | IK08 |
Terminal Connection | Prewired |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Terminal Type | Lug terminal |
Number of Aux. Outputs | +2 AUX |
Auxiliary Contact Voltage Rating | 250VAC |
Auxiliary Contact Rating | 1A |
IP Rating | IP66/67 |
Contact Configuration | L3 |
Description
SP RECEPTACLE POLY BLACK SIZE S IP 66/67 L3 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- Meltric Pin & Sleeve Receptacles