Shop All Pin & Sleeve Receptacles
Meltric
45-44002-P80 RECEPTACLE
Mfr # 45-44002-P80
Zoro # G201756192
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 600 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 182.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-44002-P80
- Zoro # G201756192
- UPC # 784474625074
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG; 2/0 AWG to 777 MCM |
Use With Installation Accessory Size | S |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 600 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 182.1-07 |
Hz | 60 Hz |
Short Circuit Current Rating | 30 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
Contact Configuration | L2 |
Terminal Type | Lug terminal |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Number of Aux. Outputs | +2 AUX |
Auxiliary Contact Rating | 1A |
Auxiliary Contact Voltage Rating | 250VAC |
Terminal Connection | Prewired |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Description
SP RECEPTACLE POLY BLACK SIZE S IP 66/67 L2 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG82)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- HILLMAN 110' 18Ga Galv Wire (123105)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Receptacles