Shop All Pin & Sleeve Receptacles
Meltric
45-44001-P80 RECEPTACLE
Mfr # 45-44001-P80
Zoro # G601756310
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 600 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 182.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-44001-P80
- Zoro # G601756310
- UPC # 784474621007
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG; 2/0 AWG to 777 MCM |
Use With Installation Accessory Size | S |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 600 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 182.1-07 |
IP Rating | IP66/67 |
Hz | 60 Hz |
Impact Rating | IK08 |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Auxiliary Contact Voltage Rating | 250VAC |
Contact Configuration | L1 |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Prewired |
Number of Aux. Outputs | +2 AUX |
Terminal Type | Lug terminal |
Short Circuit Current Rating | 30 KA - WITHSTAND |
Auxiliary Contact Rating | 1A |
Description
SP RECEPTACLE POLY BLACK SIZE S IP 66/67 L1 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXEXX)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Devices