Shop All Cable Clamps & Clips
Meltric
45-3A783-D HANDLE
Mfr # 45-3A783-D
Zoro # G201756390
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size M
- Cable Range 1.25-1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3A783-D
- Zoro # G201756390
- UPC # 784474007757
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | M |
Details
Color | Black |
Material | Poly |
Cable Range | 1.25-1.38" |
Description
HANDLE POLY BLACK SIZE M 1.25-1.38"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFR250603CID)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- BESSEY Vari ANG Strap Clamp (VAS-23 2K)
- Meltric Cable Clamps & Clips