Shop All Cable Clamps & Clips
Meltric
45-3A783-C HANDLE
Mfr # 45-3A783-C
Zoro # G501756229
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range 1.13-1.25"
- Accessory Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3A783-C
- Zoro # G501756229
- UPC # 784474007740
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | M |
Details
Color | Black |
Material | Poly |
Cable Range | 1.13-1.25" |
Description
HANDLE POLY BLACK SIZE M 1.13-1.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1530P-BK)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- Meltric Cable Clamps & Clips