Shop All Cable Clamps & Clips
Meltric
45-3A783-B HANDLE
Mfr # 45-3A783-B
Zoro # G101757619
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size M
- Cable Range 1.00-1.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3A783-B
- Zoro # G101757619
- UPC # 784474686181
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | M |
Details
Color | Black |
Material | Poly |
Cable Range | 1.00-1.13" |
Description
HANDLE POLY BLACK SIZE M 1.00-1.13"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (29583201)
- POMONA ELECTRONICS Connector Test Adapter, Black, 20 Socket (3560-0)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Clear (HS385-CL)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- Meltric Cable Clamps & Clips