Shop All Cable Clamps & Clips
Meltric
45-3A027 ANGLE ADAPTER 45 DEGREE
Mfr # 45-3A027
Zoro # G201757397
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size M
- Interior Volume 8.8 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3A027
- Zoro # G201757397
- UPC # 784474654173
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | M |
Details
Color | Black |
Material | Poly |
Interior Volume | 8.8 cu in |
Description
ANGLE ADAPTER 45 DEGREE POLY BLACK SIZE M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JKS-35)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- CABLECLAMP CCMP090303-UP-001 Pro, Medium (165188)
- Meltric Cable Clamps & Clips