Shop All Pin & Sleeve Receptacles
Meltric
45-3800P-P80 INLET
Mfr # 45-3800P-P80
Zoro # G301759536
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V DC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3800P-P80
- Zoro # G301759536
- UPC # 784474015134
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Use With Installation Accessory Size | M |
Wire Size | 1/0 AWG to 450 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V DC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | P |
Wire Temperature Rating | 90 Degrees C |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Number of Notch Positions | 5 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Lug terminal |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Description
CS1000 INLET POLY BLACK SIZE M IP 66/67 POSITIVE 400A 600 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- LEVITON Locking Plug (2611)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Meltric Pin & Sleeve Receptacles