Shop All Pin & Sleeve Receptacles
Meltric
45-3800M-P80 INLET
Mfr # 45-3800M-P80
Zoro # G901759530
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V DC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3800M-P80
- Zoro # G901759530
- UPC # 784474015141
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Use With Installation Accessory Size | M |
Wire Size | 1/0 AWG to 450 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V DC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Contact Configuration | N |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 90 Degrees C |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
IP Rating | IP66/67 |
Terminal Type | Lug terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
CS1000 INLET POLY BLACK SIZE M IP 66/67 NEGATIVE 400A 600 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start, Start/Stop, 250-500V, 29-35A (AF3806P4M-4L)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Receptacles