Shop All Pin & Sleeve Receptacles
Meltric
45-38003-P80 INLET
Mfr # 45-38003-P80
Zoro # G601757249
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-38003-P80
- Zoro # G601757249
- UPC # 784474654128
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | M |
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Wire Size | 1/0 AWG to 450 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Contact Configuration | L3 |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Terminal Type | Lug terminal |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Wire Temperature Rating | 90 Degrees C |
Description
CS1000 INLET POLY BLACK SIZE M IP 66/67 L3 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Devices