Shop All Pin & Sleeve Receptacles
Meltric
45-38002-P80 INLET
Mfr # 45-38002-P80
Zoro # G401756848
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-38002-P80
- Zoro # G401756848
- UPC # 784474654111
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Use With Installation Accessory Size | M |
Wire Size | 1/0 AWG to 450 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Wire Temperature Rating | 90 Degrees C |
Contact Configuration | L2 |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Lug terminal |
Description
CS1000 INLET POLY BLACK SIZE M IP 66/67 L2 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JLLS010)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles