Shop All Pin & Sleeve Receptacles
Meltric
45-38001-P80 INLET
Mfr # 45-38001-P80
Zoro # G301756894
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-38001-P80
- Zoro # G301756894
- UPC # 784474654104
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | M |
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Wire Size | 1/0 AWG to 450 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
IP Rating | IP66/67 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Contact Configuration | L1 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Terminal Type | Lug terminal |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Hz | 60 Hz |
Wire Temperature Rating | 90 Degrees C |
Description
CS1000 INLET POLY BLACK SIZE M IP 66/67 L1 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 17-18061 INLET (17-18061)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Receptacles