Shop All Pin & Sleeve Receptacles
Meltric
45-3400T-P80 RECEPTACLE
Mfr # 45-3400T-P80
Zoro # G101756919
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3400T-P80
- Zoro # G101756919
- UPC # 784474654098
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Wire Size | 1/0 AWG to 450 MCM |
Use With Installation Accessory Size | M |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Number of Notch Positions | 5 |
Terminal Type | Lug terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Contact Configuration | G |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Wire Temperature Rating | 90 Degrees C |
Description
CS1000 RECEPTACLE POLY BLACK SIZE M IP 66/67 G 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- Meltric Pin & Sleeve Devices