Shop All Pin & Sleeve Receptacles
Meltric
45-3400P-P80 RECEPTACLE
Mfr # 45-3400P-P80
Zoro # G901759547
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V DC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3400P-P80
- Zoro # G901759547
- UPC # 784474015110
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Wire Size | 1/0 AWG to 450 MCM |
Use With Installation Accessory Size | M |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V DC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
IP Rating | IP66/67 |
Wire Temperature Rating | 90 Degrees C |
Impact Rating | IK08 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
Contact Configuration | P |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Number of Notch Positions | 5 |
Terminal Type | Lug terminal |
Description
CS1000 RECEPTACLE POLY BLACK SIZE M IP 66/67 POSITIVE 400A 600 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Meltric Pin & Sleeve Receptacles