Shop All Pin & Sleeve Receptacles
Meltric
45-3400N-P80 RECEPTACLE
Mfr # 45-3400N-P80
Zoro # G301756955
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-3400N-P80
- Zoro # G301756955
- UPC # 784474654081
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Use With Installation Accessory Size | M |
Wire Size | 1/0 AWG to 450 MCM |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Number of Notch Positions | 5 |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
IP Rating | IP66/67 |
Wire Temperature Rating | 90 Degrees C |
Terminal Type | Lug terminal |
Hz | 60 Hz |
Contact Configuration | N |
Impact Rating | IK08 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
Description
CS1000 RECEPTACLE POLY BLACK SIZE M IP 66/67 N 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- RACO 1/2" Steel Lock Nut (1002)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-18073 INLET (63-18073)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Meltric Pin & Sleeve Receptacles