Shop All Pin & Sleeve Receptacles
Meltric
45-3400M-P80 RECEPTACLE
Mfr # 45-3400M-P80
Zoro # G901759578
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V DC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-3400M-P80
- Zoro # G901759578
- UPC # 784474015127
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 1/0 AWG to 450 MCM |
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Use With Installation Accessory Size | M |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V DC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Number of Notch Positions | 5 |
Wire Temperature Rating | 90 Degrees C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Lug terminal |
Contact Configuration | N |
Description
CS1000 RECEPTACLE POLY BLACK SIZE M IP 66/67 NEGATIVE 400A 600 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Devices