Shop All Pin & Sleeve Receptacles
Meltric
45-34003-P80 RECEPTACLE
Mfr # 45-34003-P80
Zoro # G301756795
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-34003-P80
- Zoro # G301756795
- UPC # 784474654074
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Wire Size | 1/0 AWG to 450 MCM |
Use With Installation Accessory Size | M |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
Wire Temperature Rating | 90 Degrees C |
Contact Configuration | L3 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Lug terminal |
IP Rating | IP66/67 |
Description
CS1000 RECEPTACLE POLY BLACK SIZE M IP 66/67 L3 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 60A, 3 Pole, 480V AC (EHD3060)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Receptacles