Shop All Pin & Sleeve Receptacles
Meltric
45-34002-P80 RECEPTACLE
Mfr # 45-34002-P80
Zoro # G901756768
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Black
- Standards cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-34002-P80
- Zoro # G901756768
- UPC # 784474654067
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | M |
Wire Size | 1/0 AWG to 450 MCM |
Wire Strip Length | Phase: 1-1/8 in (29 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Black |
Standards | cCSAus, 155873, C22.2 No. 1691-12, E473415, UL 1691 |
IP Rating | IP66/67 |
Wire Temperature Rating | 90 Degrees C |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 360 IN-LBS / 40 N-M |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Terminal Type | Lug terminal |
Hz | 60 Hz |
Contact Configuration | L2 |
Description
CS1000 RECEPTACLE POLY BLACK SIZE M IP 66/67 L2 400A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- LEVITON Straight Blade Plug (8215-CT)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Devices