Shop All Hazardous Location Receptacles
Meltric
42-4700T RECEPTACLE/ANGLE ADAPTER 45 DEGREE
Mfr # 42-4700T
Zoro # G601755870
product price: $2,904.99
/ea
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Minimum Operating Temperature -4F (-20C)
- Auxiliary Terminal Type Prewired
- Pole Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-4700T
- Zoro # G601755870
- UPC # 784474012874
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Minimum Operating Temperature | -4F (-20C) |
Auxiliary Terminal Type | Prewired |
Pole Color Code | Green |
Contact Configuration | G |
Phase Terminal Type | Lug terminal |
Rated Voltage | 600 VAC |
Aux. Contact Max. Voltage Rating | 250VAC |
Number of Auxiliary Contacts | +2 AUX |
Aux. Pilot Contact Current Rating | 1A |
Primary IP Rating | 65/66 |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Maximum Operating Temperature | 140F (60C) |
Impact Rating | IK08 |
Rated Current | 600A |
Wiring Capacity | 2/0 AWG - 777 MCM |
Aux. Terminal Wiring Capacity | 14 AWG |
Frequency | 60 Hz |
Description
SPEX RECEPTACLE/ANGLE ADAPTER 45 DEGREE POLY BLACK SIZE S IP 65/66 G 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Meltric Pin & Sleeve Devices