Shop All Hazardous Location Receptacles
Meltric
42-4700P RECEPTACLE/ANGLE ADAPTER 45 DEGREE
Mfr # 42-4700P
Zoro # G301755897
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Primary IP Rating 65/66
- Auxiliary Terminal Type Prewired
- Pole Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 42-4700P
- Zoro # G301755897
- UPC # 784474653541
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Primary IP Rating | 65/66 |
Auxiliary Terminal Type | Prewired |
Pole Color Code | Red |
Impact Rating | IK08 |
Frequency | 60 Hz |
Aux. Contact Max. Voltage Rating | 250VAC |
Rated Voltage | 600 VAC |
Contact Configuration | POSITIVE |
Minimum Operating Temperature | -4F (-20C) |
Rated Current | 600A |
Wiring Capacity | 2/0 AWG - 777 MCM |
Phase Terminal Type | Lug terminal |
Aux. Pilot Contact Current Rating | 1A |
Number of Auxiliary Contacts | +2 AUX |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Maximum Operating Temperature | 140F (60C) |
Aux. Terminal Wiring Capacity | 14 AWG |
Description
SPEX RECEPTACLE/ANGLE ADAPTER 45 DEGREE POLY BLACK SIZE S IP 65/66 POSITIVE 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR5)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices