Shop All Hazardous Location Receptacles
Meltric
42-4700M RECEPTACLE/ANGLE ADAPTER 45 DEGREE
Mfr # 42-4700M
Zoro # G101755899
product price: $2,904.99
/ea
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Accessory Size S
- Wiring Capacity 2/0 AWG - 777 MCM
- Aux. Terminal Wiring Capacity 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-4700M
- Zoro # G101755899
- UPC # 784474653534
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Wiring Capacity | 2/0 AWG - 777 MCM |
Aux. Terminal Wiring Capacity | 14 AWG |
Minimum Operating Temperature | -4F (-20C) |
Rated Voltage | 600 VAC |
Contact Configuration | NEGATIVE |
Pole Color Code | Black |
Phase Terminal Type | Lug terminal |
Aux. Contact Max. Voltage Rating | 250VAC |
Auxiliary Terminal Type | Prewired |
Rated Current | 600A |
Frequency | 60 Hz |
Impact Rating | IK08 |
Maximum Operating Temperature | 140F (60C) |
Aux. Pilot Contact Current Rating | 1A |
Number of Auxiliary Contacts | +2 AUX |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Primary IP Rating | 65/66 |
Description
SPEX RECEPTACLE/ANGLE ADAPTER 45 DEGREE POLY BLACK SIZE S IP 65/66 NEGATIVE 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices