Shop All Hazardous Location Receptacles
Meltric
42-47003 RECEPTACLE/ANGLE ADAPTER 45 DEGREE
Mfr # 42-47003
Zoro # G301755903
product price: $2,904.99
/ea
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Frequency 60 Hz
- Number of Auxiliary Contacts +2 AUX
- Contact Configuration L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-47003
- Zoro # G301755903
- UPC # 784474642644
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Frequency | 60 Hz |
Number of Auxiliary Contacts | +2 AUX |
Contact Configuration | L3 |
Minimum Operating Temperature | -4F (-20C) |
Auxiliary Terminal Type | Prewired |
Rated Current | 600A |
Phase Terminal Type | Lug terminal |
Rated Voltage | 600 VAC |
Impact Rating | IK08 |
Pole Color Code | Blue |
Aux. Terminal Wiring Capacity | 14 AWG |
Wiring Capacity | 2/0 AWG - 777 MCM |
Maximum Operating Temperature | 140F (60C) |
Primary IP Rating | 65/66 |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Aux. Pilot Contact Current Rating | 1A |
Aux. Contact Max. Voltage Rating | 250VAC |
Description
SPEX RECEPTACLE/ANGLE ADAPTER 45 DEGREE POLY BLACK SIZE S IP 65/66 L3 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Hazardous Location Receptacles