Shop All Hazardous Location Receptacles
Meltric
42-47001 RECEPTACLE/ANGLE ADAPTER 45 DEGREE
Mfr # 42-47001
Zoro # G101755882
product price: $2,904.99
/ea
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Accessory Size S
- Minimum Operating Temperature -4F (-20C)
- Aux. Pilot Contact Current Rating 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-47001
- Zoro # G101755882
- UPC # 784474642620
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Minimum Operating Temperature | -4F (-20C) |
Aux. Pilot Contact Current Rating | 1A |
Rated Current | 600A |
Auxiliary Terminal Type | Prewired |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Rated Voltage | 600 VAC |
Number of Auxiliary Contacts | +2 AUX |
Contact Configuration | L1 |
Primary IP Rating | 65/66 |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Aux. Contact Max. Voltage Rating | 250VAC |
Aux. Terminal Wiring Capacity | 14 AWG |
Phase Terminal Type | Lug terminal |
Pole Color Code | Black |
Impact Rating | IK08 |
Wiring Capacity | 2/0 AWG - 777 MCM |
Description
SPEX RECEPTACLE/ANGLE ADAPTER 45 DEGREE POLY BLACK SIZE S IP 65/66 L1 600A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- LEVITON GFI Receptacle (GFNT2-I)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Hazardous Location Receptacles