Shop All Hazardous Location Receptacles
Meltric
42-4100T-40P PLUG
Mfr # 42-4100T-40P
Zoro # G701755909
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Impact Rating IK08
- Thread Size M40
- Aux. Pilot Contact Current Rating 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-4100T-40P
- Zoro # G701755909
- UPC # 784474048620
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M40 |
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Impact Rating | IK08 |
Aux. Pilot Contact Current Rating | 1A |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Number of Auxiliary Contacts | +2 AUX |
Aux. Contact Max. Voltage Rating | 250VAC |
Minimum Operating Temperature | -4F (-20C) |
Rated Voltage | 600 VAC |
Cable Range | .940-1.330 in |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Phase Terminal Type | Lug terminal |
Rated Current | 600A |
Primary IP Rating | 65/66 |
Wiring Capacity | 2/0 AWG - 777 MCM |
Auxiliary Terminal Type | Prewired |
Pole Color Code | Green |
Frequency | 60 Hz |
Aux. Terminal Wiring Capacity | 14 AWG |
Contact Configuration | G |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 G 600A 600 VAC 60 Hz +2 AUX M40 .940-1.330 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- SCHNEIDER ELECTRIC Remote control, Harmony eXLhoist, standard, LED, 6 motion push buttons, 2 auxiliary push buttons (ZART8L)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles