Shop All Hazardous Location Receptacles
Meltric
42-4100P-63P PLUG
Mfr # 42-4100P-63P
Zoro # G901756010
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Wiring Capacity 2/0 AWG - 777 MCM
- Thread Size M63
- Cable Range 1.570-1.890 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-4100P-63P
- Zoro # G901756010
- UPC # 784474027137
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M63 |
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Wiring Capacity | 2/0 AWG - 777 MCM |
Cable Range | 1.570-1.890 in |
Primary IP Rating | 65/66 |
Rated Current | 600A |
Aux. Pilot Contact Current Rating | 1A |
Impact Rating | IK08 |
Number of Auxiliary Contacts | +2 AUX |
Aux. Terminal Wiring Capacity | 14 AWG |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Auxiliary Terminal Type | Prewired |
Minimum Operating Temperature | -4F (-20C) |
Frequency | 60 Hz |
Rated Voltage | 600 VAC |
Phase Terminal Type | Lug terminal |
Maximum Operating Temperature | 140F (60C) |
Contact Configuration | POSITIVE |
Pole Color Code | Red |
Aux. Contact Max. Voltage Rating | 250VAC |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 POSITIVE 600A 600 VAC 60 Hz +2 AUX M63 1.570-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices