Shop All Hazardous Location Receptacles
Meltric
42-4100M-63P PLUG
Mfr # 42-4100M-63P
Zoro # G101755851
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Accessory Size S
- Frequency 60 Hz
- Impact Rating IK08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-4100M-63P
- Zoro # G101755851
- UPC # 784474027120
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Thread Size | M63 |
Details
Material | Poly |
Color | Black |
Frequency | 60 Hz |
Impact Rating | IK08 |
Number of Auxiliary Contacts | +2 AUX |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -4F (-20C) |
Cable Range | 1.570-1.890 in |
Pole Color Code | Black |
Rated Voltage | 600 VAC |
Aux. Pilot Contact Current Rating | 1A |
Wiring Capacity | 2/0 AWG - 777 MCM |
Aux. Terminal Wiring Capacity | 14 AWG |
Aux. Contact Max. Voltage Rating | 250VAC |
Contact Configuration | NEGATIVE |
Rated Current | 600A |
Phase Terminal Type | Lug terminal |
Primary IP Rating | 65/66 |
Auxiliary Terminal Type | Prewired |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 NEGATIVE 600A 600 VAC 60 Hz +2 AUX M63 1.570-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (FRN-R-175)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Pin & Sleeve Devices