Shop All Hazardous Location Receptacles
Meltric
42-41003-40P PLUG
Mfr # 42-41003-40P
Zoro # G601755979
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- CSA Listing cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987
- Maximum Operating Temperature 140F (60C)
- Rated Voltage 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 42-41003-40P
- Zoro # G601755979
- UPC # 784474048613
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Thread Size | M40 |
Details
Material | Poly |
Color | Black |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Maximum Operating Temperature | 140F (60C) |
Rated Voltage | 600 VAC |
Frequency | 60 Hz |
Pole Color Code | Blue |
Impact Rating | IK08 |
Contact Configuration | L3 |
Aux. Terminal Wiring Capacity | 14 AWG |
Auxiliary Terminal Type | Prewired |
Rated Current | 600A |
Number of Auxiliary Contacts | +2 AUX |
Aux. Contact Max. Voltage Rating | 250VAC |
Minimum Operating Temperature | -4F (-20C) |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Primary IP Rating | 65/66 |
Wiring Capacity | 2/0 AWG - 777 MCM |
Aux. Pilot Contact Current Rating | 1A |
Phase Terminal Type | Lug terminal |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 L3 600A 600 VAC 60 Hz +2 AUX M40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCO3V08H30)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Pin & Sleeve Devices