Shop All Hazardous Location Receptacles
Meltric
42-41002-40P PLUG
Mfr # 42-41002-40P
Zoro # G501755888
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Cable Range .960-1.330 in
- Impact Rating IK08
- Rated Voltage 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-41002-40P
- Zoro # G501755888
- UPC # 784474642668
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | S |
Thread Size | M40 |
Details
Material | Poly |
Color | Black |
Cable Range | .960-1.330 in |
Impact Rating | IK08 |
Rated Voltage | 600 VAC |
Primary IP Rating | 65/66 |
Minimum Operating Temperature | -4F (-20C) |
Maximum Operating Temperature | 140F (60C) |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Aux. Contact Max. Voltage Rating | 250VAC |
Aux. Terminal Wiring Capacity | 14 AWG |
Pole Color Code | Red |
Frequency | 60 Hz |
Wiring Capacity | 2/0 AWG - 777 MCM |
Number of Auxiliary Contacts | +2 AUX |
Aux. Pilot Contact Current Rating | 1A |
Rated Current | 600A |
Contact Configuration | L2 |
Phase Terminal Type | Lug terminal |
Auxiliary Terminal Type | Prewired |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 L2 600A 600 VAC 60 Hz +2 AUX M40 .960-1.330 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY63)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- HONEYWELL DIGITAL CURRENT OTHER SENSOR (CSDA1BA)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles