Shop All Hazardous Location Receptacles
Meltric
42-41002-32P PLUG
Mfr # 42-41002-32P
Zoro # G001755975
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Aux. Contact Max. Voltage Rating 250VAC
- Pole Color Code Red
- Aux. Terminal Wiring Capacity 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-41002-32P
- Zoro # G001755975
- UPC # 784474016582
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M32 |
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Aux. Contact Max. Voltage Rating | 250VAC |
Pole Color Code | Red |
Aux. Terminal Wiring Capacity | 14 AWG |
Auxiliary Terminal Type | Prewired |
Wiring Capacity | 2/0 AWG - 777 MCM |
Frequency | 60 Hz |
Number of Auxiliary Contacts | +2 AUX |
Contact Configuration | L2 |
Rated Current | 600A |
Cable Range | .700-.980 in |
Phase Terminal Type | Lug terminal |
Aux. Pilot Contact Current Rating | 1A |
Minimum Operating Temperature | -4F (-20C) |
Primary IP Rating | 65/66 |
Rated Voltage | 600 VAC |
Maximum Operating Temperature | 140F (60C) |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Impact Rating | IK08 |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 L2 600A 600 VAC 60 Hz +2 AUX M32 .700-.980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Pin & Sleeve Devices