Shop All Hazardous Location Receptacles
Meltric
42-41001-32P PLUG
Mfr # 42-41001-32P
Zoro # G001755739
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Terminal Type Lug terminal
- Thread Size M32
- Primary IP Rating 65/66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 42-41001-32P
- Zoro # G001755739
- UPC # 784474642651
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M32 |
Accessory Size | S |
Details
Material | Poly |
Color | Black |
Phase Terminal Type | Lug terminal |
Primary IP Rating | 65/66 |
Impact Rating | IK08 |
Wiring Capacity | 2/0 AWG - 777 MCM |
Aux. Pilot Contact Current Rating | 1A |
Aux. Contact Max. Voltage Rating | 250VAC |
Rated Voltage | 600 VAC |
Contact Configuration | L1 |
Cable Range | .700-.980 in |
Maximum Operating Temperature | 140F (60C) |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Auxiliary Terminal Type | Prewired |
Frequency | 60 Hz |
Minimum Operating Temperature | -4F (-20C) |
Pole Color Code | Black |
Number of Auxiliary Contacts | +2 AUX |
Rated Current | 600A |
Aux. Terminal Wiring Capacity | 14 AWG |
Description
SPEX PLUG POLY BLACK SIZE S IP 65/66 L1 600A 600 VAC 60 Hz +2 AUX M32 .700-.980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- TESTO Saveris 2 - Set For Temperature Monitoring In Refrigerators (0572 2103)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles