Shop All Pin & Sleeve Receptacles
Meltric
39-98243-K04 INLET
Mfr # 39-98243-K04
Zoro # G101758500
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98243-K04
- Zoro # G101758500
- UPC # 784474615884
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- HUBBELL Closure Cap (PC520)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Devices