Shop All Pin & Sleeve Receptacles
Meltric
39-98243-K04-262 INLET
Mfr # 39-98243-K04-262
Zoro # G401757388
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98243-K04-262
- Zoro # G401757388
- UPC # 784474681193
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+G 150A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 2P 3W 480VAC BK/WT (CS8465C)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- DAYTON Control Transformer, 350 VA, 60°C, 24V AC, 240/480V AC (4MTT5)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Meltric Pin & Sleeve Devices