Shop All Pin & Sleeve Receptacles
Meltric
39-98237-K16-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 39-98237-K16-A155
Zoro # G901759585
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98237-K16-A155
- Zoro # G901759585
- UPC # 784474066372
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+N+G 150A 120/208 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- Meltric Pin & Sleeve Devices