Shop All Pin & Sleeve Receptacles
Meltric
39-98233-K16-262 INLET
Mfr # 39-98233-K16-262
Zoro # G401760029
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 208V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-98233-K16-262
- Zoro # G401760029
- UPC # 784474038133
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+G 150A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3 (EYS-8)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Meltric Pin & Sleeve Devices