Shop All Pin & Sleeve Receptacles
Meltric
39-98187-K14 INLET
Mfr # 39-98187-K14
Zoro # G101760138
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98187-K14
- Zoro # G101760138
- UPC # 784474659222
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+N+G 150A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Devices