Shop All Pin & Sleeve Receptacles
Meltric
39-98183-K14-263 INLET
Mfr # 39-98183-K14-263
Zoro # G101758845
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98183-K14-263
- Zoro # G101758845
- UPC # 784474049436
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+G 150A 600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- Meltric Pin & Sleeve Devices