Shop All Pin & Sleeve Receptacles
Meltric
39-98183-K14-262 INLET
Mfr # 39-98183-K14-262
Zoro # G001756255
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98183-K14-262
- Zoro # G001756255
- UPC # 784474075053
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+G 150A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Selector Switche, AR22S2R-22B (AR22S2R-22B)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, D Curve (B1H3D10)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Meltric Pin & Sleeve Receptacles