Shop All Pin & Sleeve Receptacles
Meltric
39-98176-K07 INLET
Mfr # 39-98176-K07
Zoro # G201757557
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98176-K07
- Zoro # G201757557
- UPC # 784474623056
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 2P+N+G 150A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Devices