Shop All Pin & Sleeve Receptacles
Meltric
39-98176-K07-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 39-98176-K07-A155
Zoro # G501756632
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-98176-K07-A155
- Zoro # G501756632
- UPC # 784474042291
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB10 |
NEMA Rating | 4X |
IP Rating | Primary IP66/67; Secondary IP69 |
Contact Configuration | 2P+N+G |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Impact Rating | IK10 |
Number of Notch Positions | 24 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Keying Position | 17 |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 2P+N+G 150A 125/250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1500-M-1)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- MELTRIC 33-98167 INLET (33-98167)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Devices