Shop All Pin & Sleeve Receptacles
Meltric
39-98173-K07 INLET
Mfr # 39-98173-K07
Zoro # G201759872
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-98173-K07
- Zoro # G201759872
- UPC # 784474615358
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DR150 INLET METAL SIZE 5 TYPE 3R 3P+G 150A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Receptacles