Shop All Pin & Sleeve Receptacles
Meltric
39-94247-K04-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-94247-K04-843
Zoro # G401758262
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-94247-K04-843
- Zoro # G401758262
- UPC # 784474045247
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Color Code | Red |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Impact Rating | IK10 |
Number of Notch Positions | 24 |
Contact Configuration | 3P+N+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 24 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 RECEPTACLE METAL GRAY SIZE 5 TYPE 3R 3P+N+G 150A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- Meltric Pin & Sleeve Receptacles