Shop All Pin & Sleeve Receptacles
Meltric
39-94243-K04-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-94243-K04-843
Zoro # G201759612
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-94243-K04-843
- Zoro # G201759612
- UPC # 784474020015
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 150A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation (C2102A.12.07)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Receptacles