Shop All Pin & Sleeve Receptacles
Meltric
39-94243-K04-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 39-94243-K04-270
Zoro # G401759320
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-94243-K04-270
- Zoro # G401759320
- UPC # 784474659789
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Keying Position | 24 |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Color Code | Red |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Impact Rating | IK10 |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating | 150A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 150A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JLLN080)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Receptacles