Shop All Pin & Sleeve Receptacles
Meltric
39-94243-K04-264-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 39-94243-K04-264-270
Zoro # G901756379
product price: $1,784.99
/ea
Free Shipping & Returns
$1,784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Standards cCSAus, 155873, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-94243-K04-264-270
- Zoro # G901756379
- UPC # 784474027786
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE METAL GRAY SIZE 5 TYPE 3R 3P+G 150A 480 VAC 60 Hz AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASG12X12X8NK)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- Meltric Pin & Sleeve Devices