Shop All Pin & Sleeve Receptacles
Meltric
39-94243-K04-262-375 RECEPTACLE MUSHROOM PAWL
Mfr # 39-94243-K04-262-375
Zoro # G201759551
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-94243-K04-262-375
- Zoro # G201759551
- UPC # 784474024921
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 150A 480 VAC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (AHE8X8X6)
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK5 (1710PK)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Receptacles