Shop All Pin & Sleeve Receptacles
Meltric
39-94233-K16 RECEPTACLE
Mfr # 39-94233-K16
Zoro # G701759587
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-94233-K16
- Zoro # G701759587
- UPC # 784474621595
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 (CA2SKE20U7)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-68073 INLET (63-68073)
- Meltric Pin & Sleeve Devices